1/4 x 10 in. MNPT Schedule 40 316L Stainless Steel Weld Threaded Both End Nipple

Part #DS46NB10  |  Manufacturer Part #6004-1000

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures.
  • Type 316/L stainless steel nipples contain molybdenum for stronger resistance to heat and corrosion over 304/L.
  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections.
  • All stainless steel nipples are dual certified and conform to specification ASTM A733.
  • Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI.
  • Stainless steel pipe nipples are manufactured from stainless steel pipe that conforms to specification ASTM A312/SA312.

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: [ASTM A-312, ASTM A-733]

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Length: 10 in

Material: Stainless Steel

Material Type: 316L

Pressure Class: 150#

Schedule Class: 40

Type: DS46NB10