14 x 10 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

You last purchased this on
 

14 x 10 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

14 x 10 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #DWER1410
  • Item #8516
  • Manufacturer Part #092140100
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-234
ASTM:
ASTM A234
Application:
Commercial, Industrial
Clean Bagged:
No
Diameter - Inside 1:
13-1/4 in
Diameter - Outside:
14 in
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
14 in
Fitting Size 2:
10 in
Fitting Sizes:
14 in x 10 in
Fitting Type:
Reducer, Eccentric Reducer
IAPMO Listed -:
No
Length:
13 in
Material:
Carbon Steel
Maximum Temperature:
650
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard
UL Listed:
No
Wall Thickness:
0.375 in
Weight:
61.4 lb