14 x 10 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel
14 x 10 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 14 in x 10 in
- Fitting Type:
- Eccentric Reducer, Reducer
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- Standard
- Type:
- GWER1410E
- UL Listed:
- No