14 x 10 x 10 in. Galvanized Steel Duct Wye Branch

Part #SHMTYS24141010  |  Item #4042448  |  Manufacturer Part #8101.141010-24

Call for Pricing EACH

Inside Diameter:

14 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 24

Inside Diameter: 14 in

Inside Diameter 2: 10 in

Material: Galvanized Steel