14 x 10 x 96 in. Galvanized Steel Duct Cleat

Part #SHMTD1410X  |  Item #3798652  |  Manufacturer Part #DT02141096

Call for Pricing EACH

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Gauge: 28

Height: 10 in

Length: 96 in

Material: Galvanized Steel

Width: 14 in