1/4 x 12 in. Stainless Steel All Threaded Rod

Part #BSATRB12

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-307, ASTM A-197]

Application: General Purpose

End Connection 1: Threaded

End Connections: Threaded

Length: 12 in

Material: Stainless Steel

Rod Size In : 1/4 in