1/4 x 1/2 x 3/8 in. x 15 ft. Copper Line Set

M40880150B6

Length

15 ft

$62.71

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Flexible in all thicknesses with relaxed ID's
  • Integrated production processes eliminate kinking and work hardening associated with other line sets
  • Manufacturer may vary by location
  • R410A engineered and tested
  • Resists mold & mildew
  • UV retardant added to minimize ultraviolet degradation

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Diameter
1/4 in
Length
15 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
3/8 in
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday