14 X 12 X 6 800 Wye

You last purchased this on
 

14 X 12 X 6 800 Wye

This product requires certification to purchase.
You last purchased this on
 

14 X 12 X 6 800 Wye

  • Fast #
  • Part #SHMYS281412U
  • Item #3869253
  • Manufacturer Part #80014126
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Grade B
Coating:
Galvanized
Diameter - Inside 1:
14 in
Diameter - Inside 2:
12 in
Diameter - Inside 3:
6 in
Gauge (metal):
28 ga
Material:
Steel
Vent Duct Shape:
Round