14 x 14-1/2 x 20-1/2 in. Duct Plenum

Part #SHMRABKD1412201214  |  Item #5097375  |  Manufacturer Part #CA59142014AKD

Call for Pricing EACH

Height

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Return air box without collar
  • Versatile design allowing multiple cut-in options
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Plenum Type: Return Air

Duct Shape: Rectangular

Height: 14 in

Length: 20-1/2 in

Material: Galvanized Steel

Width: 14-1/2 in