1/4 x 1/4 - 20 x 3/8 - 2-1/2 in. Toggler Hollow Wall Anchor
1/4 x 1/4 - 20 x 3/8 - 2-1/2 in. Toggler Hollow Wall Anchor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in - 2-1/2 in
- Size:
- 1/4 in-20
- UL Listed:
- No
- Width:
- 1/4 in