4 x 14 x 14 in. 30 ga Duct Square-To-Round

SHMCB301414PG

Height

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

Diameter
8 in
Duct Shape
Square to Round
Duct Size
14 in x 14 in x 8 in
Gauge
30
Height
4 in
Width
14 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday