14 x 14 in. 45 Degree Duct Elbow

Part #SHM4H1414  |  Manufacturer Part #DX271414

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Elbow Type: Horizontal

Duct Shape: Square

Duct Size: 14 in x 14 in

Elbow Degree: 45

Height: 14 in

Material: Galvanized Steel

Width: 14 in