14 x 14 x 10 in. Butt Weld SDR 17.6 Reducing Plastic Tee in Blue

Part #A2513669  |  Manufacturer Part #2513669

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Color Finish: Blue

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connection 3: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Size 3: 10 in

Fitting Sizes: 14 in x 14 in x 10 in

Fitting Type: Reducing

ISO Specifications: ISO 15874

Material: Plastic

Maximum Pressure: 160 psi

Maximum Temperature: 140

NSF Certified: No

Schedule Class: SDR 17.6

Temperature Rating: 50