14 x 14 x 10 in. Duct Square-To-Round
14 x 14 x 10 in. Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 10 in
- Duct Size:
- 14 in x 14 in x 10 in
- Gauge (metal):
- 28 ga
- Length:
- 14 in
- Material:
- Steel
- Vent Duct Shape:
- Square to Round
- Width:
- 14 in