14 x 14 x 12 in. Weld Standard Reducing Carbon Steel Tee
Part #GWT141412-A | Item #7218301
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Weld
End Connection 2: Weld
End Connection 3: Weld
End Connections: Weld
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 14 in
Fitting Size 2: 14 in
Fitting Size 3: 12 in
Fitting Sizes: 14 in x 14 in x 12 in
Fitting Type: Tee
IAPMO Listed: No
Material: Carbon Steel
NSF Certified: No
Schedule Class: Standard
Type: GWT141412-WE
UL Listed: No