1/4 x 1/4 x 1/4 in. Hex Phillips 10 Piece
1/4 x 1/4 x 1/4 in. Hex Phillips 10 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use in power drill chuck and chuck adapter.
- Rising Stem
- Used in high torque power tools.
- 150 WSP
- 300 WOG
- Threaded bonnet
- Solid wedge
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Phillips
- Length:
- 2 in
- Magnetic:
- Yes
- Material:
- Forged Steel
- Number of Pieces:
- 10 Piece
- Product Type:
- Screwdriver Bit
- Shank Size:
- 1/4 in
- Shank Style:
- Hex