14 x 14 x 14 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT

Part #JBS141414HDDW  |  Item #7459374  |  Manufacturer Part #BS141414HDDW

Call for Pricing EACH

Length:

14 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 48
  • Regular Slotted

Specifications

Height: 14 in

Length: 14 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 48 ECT

Style: RSC

UL Listed: No

Wall Type: Double Wall

Width: 14 in