14 x 14 x 20 in. Return Box

Part #SHMRB142014  |  Item #3292824  |  Manufacturer Part #CA59142014

Call for Pricing EACH

Length:

20 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Return air box without collar
  • Versatile design allowing multiple cut-in options
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Plenum Type: Return Air

Duct Shape: Rectangular

Height: 14 in

Length: 20 in

Material: Galvanized Steel

Width: 14 in