1/4 x 1/4 x 3/8 in. 150# Reducing Standard Black Coated Malleable Iron Tee
1/4 x 1/4 x 3/8 in. 150# Reducing Standard Black Coated Malleable Iron Tee
Package Quantity Info:
EA: 1 IP: 15 CA: 30 PT: 5310-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.3, ASME B1 20.1
- ASTM:
- ASTM A-197, ASTM A-153
- Clean Bagged:
- No
- Coating:
- Black
- FM Approved:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 1/4 in x 3/8 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- UL Listed:
- Yes