14 x 14 x 8 in. Duct Square-To-Round
14 x 14 x 8 in. Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct Size:
- 14 in x 14 in x 8 in
- Gauge (metal):
- 26 ga
- Height:
- 4 in
- Length:
- 14 in
- Material:
- Steel
- Vent Duct Shape:
- Square to Round
- Width:
- 14 in