14 x 14 x 8 in. Flanged 125# Reducing Ductile Iron C110 Full Body Tee

Part #DFT14X  |  Manufacturer Part #124559

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.10, ANSI C110, ANSI Class 125.B16.1

AWWA Specifications: AWWA C-110

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Size 3: 8 in

Fitting Sizes: 14 in x 14 in x 8 in

Fitting Type: Reducing

High Pressure: 250

Material: Ductile Iron

NSF Certified: No

Origin: Domestic

Pressure Class: 125#

UL Listed: Yes