14 x 14 x 8 in. Weld Standard Reducing Carbon Steel Tee

Part #GWT14148-A

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connections: Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Size 3: 8 in

Fitting Sizes: 14 in x 14 in x 8 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Schedule Class: Standard

Type: GWT14148-WE

UL Listed: No