14 x 15 in. Mechanical Joint C153 Long Sleeve (Less Accessories)

Part #MJLSLA14  |  Manufacturer Part #137436

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-153

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

Fitting Size 1: 14 in

Fitting Size 2: 15 in

Fitting Sizes: 14 in x 15 in

Material: Ductile Iron