14 X 16 in. Plastic Slow Moving Vehicle Sign
14 X 16 in. Plastic Slow Moving Vehicle Sign
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The highly reflective-edged sign is in accordance with the American Society of Agricultural Engineers Emblem for identifying slow moving vehicles
- 14 X 16 inch reflective
- For use on vehicles that by design move slowly (25 mph or less) on public roadways
- Mounting hardware sold separately
Specifications
- Length:
- 14 in
- Material:
- Plastic
- Type:
- AFRW622
- Width:
- 16 in