1/4 x 1/8 in. 150# Reducing Galvanized Malleable Iron 90 Degree Elbow

You last purchased this on
 

1/4 x 1/8 in. 150# Reducing Galvanized Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1/4 x 1/8 in. 150# Reducing Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IG9BA
  • Item #1119869
  • Manufacturer Part #ZMGLR0100
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.3, ANSI B16.14
ASME:
ASME B16.3, ASME B16.14
Clean Bagged:
No
Coating:
Galvanized
Elbow Degree:
90 DD
FM Approved:
Yes
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Reducing
ISO:
ISO 9001:2000
Material:
Malleable Iron
Pressure Class:
150#
UL Listed:
Yes