1/4 x 1/8 in. Copper Fitting Reducer (Clean & Bagged, 3/8 x 1/4 in. OD)
1/4 x 1/8 in. Copper Fitting Reducer (Clean & Bagged, 3/8 x 1/4 in. OD)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.18, ASME B16.22
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 3/8 x 1/4 in
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Reducer
- Material:
- Wrot Copper
- NSF Certified:
- No