1/4 x 1/8 in. FNPT x MNPT 150# Reducing Domestic Black Carbon Steel Weld Bushing
1/4 x 1/8 in. FNPT x MNPT 150# Reducing Domestic Black Carbon Steel Weld Bushing
Package Quantity Info:
EA: 1 IP: 100 CA: 100-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-108
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Bushing, Reducing
- IAPMO Listed -:
- No
- Length:
- 12/25 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No