1/4 x 1/8 in. MNPT x FNPT 1000# 304 and 304L Stainless Steel Reducing Bushing

You last purchased this on
 

1/4 x 1/8 in. MNPT x FNPT 1000# 304 and 304L Stainless Steel Reducing Bushing

This product requires certification to purchase.
You last purchased this on
 

1/4 x 1/8 in. MNPT x FNPT 1000# 304 and 304L Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS4BSTB1MSP114BA
  • Item #1314236
  • Manufacturer Part #414B-0402
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Bushing, Reducing
Material:
Stainless Steel
Material Type:
304, 304L
Origin:
Global
Pressure Class:
1000#