1/4 x 1/8 x 2-1/4 in. NPS x Threaded Extra Heavy Reducing Concentric Galvanized Carbon Steel Swage Nipple

Part #GTXCSNBA  |  Item #498059

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in

    Part #GTXCSNBAItem #498059

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-234 WPB

Clean Bagged: No

Coating: Galvanized

End Connection 1: NPS

End Connection 2: Threaded

End Connections: NPS x Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/4 in x 1/8 in

Fitting Type: [Reducing, Concentric]

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Length: 2-1/4 in

Material: Carbon Steel

NSF Certified: No

Schedule Class: Extra Heavy

UL Listed: No