1/4 x 2-1/2 in. 316L Stainless Steel Nipple

Part #DS46LNBLE

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Length: 2-1/2 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40S