1/4 x 2 in. Zinc Lag Bolt

You last purchased this on
 

1/4 x 2 in. Zinc Lag Bolt

This product requires certification to purchase.
You last purchased this on
 

1/4 x 2 in. Zinc Lag Bolt

  • Fast #
  • Part #I25N200BHLZ
  • Item #3576707
  • Manufacturer Part #25N200BHLZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
Diameter:
1/4 in
Length:
2 in
Product Type:
Lag Bolt
Screw Head:
Hex Head
Size:
1/4 in
Width:
1/4 in