1/4 x 2 x 12 in. Carbon Steel Flat Bar Strut

You last purchased this on
 

1/4 x 2 x 12 in. Carbon Steel Flat Bar Strut

This product requires certification to purchase.
You last purchased this on
 

1/4 x 2 x 12 in. Carbon Steel Flat Bar Strut

  • Fast #
  • Part #CSFBBK20
  • Item #3937645
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
2 in
Length:
12 in
Width:
1/4 in