1/4 x 20 in. Carbon Steel Pipe

You last purchased this on
 

1/4 x 20 in. Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

1/4 x 20 in. Carbon Steel Pipe

  • Fast #
  • Part #WFH324
  • Item #2106069
  • Manufacturer Part #FH324
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
1/4 in
Length:
20 ft
Material:
Carbon Steel
Product Type:
Flat Bar
Width:
2 in