14 x 24 in. Poly Sump Basin

Part #TOPB1400  |  Item #2846530  |  Manufacturer Part #B1400

$ 22.80 EACH

Diameter:

14 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rotationally molded
  • Long-term reliability

Specifications

Capacity: 15 gal

Diameter: 14 in

Height: 24 in

Material: Plastic

Material Type: Polyethylene

Product Type: Basin

UL Listed: No

Wall Thickness: 0.188 in