14 x 28 x 12 in. Galvanized Furnace Box

SHMFB1428

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Furnace box
  • Galvanized steel with Pittsburgh locking seam

SPECIFICATIONS

Depth
28 in
Duct Shape
Rectangular
Gauge
24
Height
12 in
Width
14 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday