14 x 3-1/4 in. 45 Degree Duct Elbow

Part #SHM4H31414  |  Manufacturer Part #SX270314

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall stack horizontal 45° angle
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Elbow Type: Horizontal

Duct Shape: Rectangular

Elbow Degree: 45

Height: 3-1/4 in

Material: Galvanized Steel

Width: 14 in