1/4 x 3 in. Pin for 412 Pin Connector

You last purchased this on
 

1/4 x 3 in. Pin for 412 Pin Connector

This product requires certification to purchase.
You last purchased this on
 

1/4 x 3 in. Pin for 412 Pin Connector

  • Fast #
  • Part #FMCE00003
  • Item #5130641
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
3 in
Product Type:
Pin
Width:
1/4 in