1/4 x 3 in. Threaded Both End Schedule 80 316L Stainless Steel Seamless Nipple

Part #DS86SNBM  |  Manufacturer Part #6504-300

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME SA-312

ASTM Specifications: [ASTM A-312, ASTM A-733]

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Seamless

Length: 3 in

Material: Stainless Steel

Material Type: [316, 316L]

Pressure Class: 125#

Schedule Class: 80