1/4 x 3 in. Threaded Straight Schedule 80 PVC Nipple

Part #S880030  |  Item #65572  |  Manufacturer Part #880-030

$ 2.48 EACH
(Pricing is for 3 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1784

Clean Bagged: No

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Length: 3 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: No

Pressure Class: 300#

Schedule Class: 80