1/4 x 3 in. Zinc Lag Bolt
1/4 x 3 in. Zinc Lag Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Zinc
- Diameter:
- 1/4 in
- Length:
- 3 in
- Product Type:
- Lag Bolt
- Size:
- 1/4 in
- Width:
- 1/4 in