1/4 x 4 in. Threaded Black Carbon Steel Nipple
Part #BNBP | Item #33350 | Manufacturer Part #0330006404
Length
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Threaded
- Domestic
Documents
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: [ASTM A-53, ASTM A-733]
Application: Fire Protection
Coating: Black
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: [Welded, Standard]
Length: 4 in
Material: Steel
Maximum Pressure: 150 psi
Maximum Temperature: 360
Product Type: Sprinkler Nipple
Schedule Class: 40
Type: BNBP