1/4 x 4 in. Threaded Black Schedule 40 Straight Seamless Nipple

Part #BSNBP  |  Manufacturer Part #15100308

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B1.20.1, ASME B31.1, ASME B31.3, ASME B31.8

ASTM Specifications: ASTM A-106 Grade B, ASTM A-333 Class 6, ASTM A-53 Type S

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Seamless, Straight

Length: 4 in

Material: Carbon Steel

Schedule Class: 40S