1/4 x 5 in. Extra Heavy Black Carbon Steel A106 Seamless Nipple

Part #IBXSNBS  |  Manufacturer Part #NXBS015

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Black

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: [Seamless, Straight]

Length: 5 in

Material: Carbon Steel

Schedule Class: Extra Heavy