1/4 x 5 in. Extra Heavy Seamless Black Carbon Steel Nipple

Part #BXSNBSE

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-106

Coating: Black

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Length: 5 in

Material: Carbon Steel

Pipe Wall Type: Seamless

Schedule Class: Extra Heavy

Type: BXSNBSE