14 x 6 in. Small End Mechanical Joint Ductile Iron C153 Short Body Reducer (Less Accessories)
14 x 6 in. Small End Mechanical Joint Ductile Iron C153 Short Body Reducer (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.53
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Asphaltic
- Ductile Iron Class:
- C153
- End Connection 1:
- Plain End
- End Connection 2:
- Mechanical Joint
- End Connections:
- Plain End x Mechanical Joint
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 14 in x 6 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Cement