14 x 6 x 6 in. 26 ga PH2 Grade 6 Extension (Less Paint)

Part #SHMPH226S14UU6  |  Manufacturer Part #8416.140606-6-26

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Gauge: 26

Length: 14 in

Width: 6 in