14 x 8 in. Butt Weld Schedule 10 Concentric 316L Stainless Steel Reducer

Part #IS16LWCR14X

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 14 in

Fitting Size 2: 8 in

Fitting Sizes: 14 in x 8 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Schedule Class: 10

Type: IS16LWCR14X

UL Listed: No