14 x 8 x 7 in. Duct Square-To-Round

Part #SHMBBS2614XW  |  Manufacturer Part #8451.140807-26

Length:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 7 in

Duct Shape: Rectangular

Duct Size: 14 in x 8 in x 7 in

Gauge: 26

Height: 4 in

Length: 14 in

Material: Galvanized Steel

Width: 8 in