14 x 10 x 3 in. Kraft Deluxe Literature Mailer (Bundle of 50)
14 x 10 x 3 in. Kraft Deluxe Literature Mailer (Bundle of 50)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 3 in
- Length:
- 14 in
- Material:
- Kraft Paper
- Package Quantity:
- Bundle of 50
- Product Type:
- Mailer
- UL Listed:
- No
- Width:
- 10 in