14X40 SDR11 DIPS Green STRI HDPE

Part #LPED11GN1440  |  Item #3033603  |  Manufacturer Part #PED11GN1440

Type:

LPED11GN1440
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Green

Length: 40 ft

Material: Plastic

Material Type: HDPE

Pipe Tubing Size: 14 in

Schedule Class: SDR 11

Type: LPED11GN1440